missing translation for 'onlineSavingsMsg'
Learn More

Molecular Probes™ FxCycle™ Far Red Stain

FxCycle™ Far Red Stain

Brand:  Molecular Probes™ F10348

Additional Details : Weight : 0.00450kg

Product Code. 10003774

  • 518.00 € / Each
In Stock
to see stock.
Add to basket

Description

Description

FxCycle™ Far Red stain (F10348) is used for flow cytometric analysis of DNA content in fixed cells when combined with RNAse. This dye takes advantage of the commonly available 633⁄5 nm excitation sources with emission around 660 nm. With multicolor cell cycle studies possible using flow cytometry, it is often necessary to analyze DNA content on alternative lasers to preserve the common 488 nm laser and detection channels for other markers. Well suited for the popular red laser, FxCycle™ Far Red stain is a good choice for DNA content analysis in multicolor cell cycle studies.

View a selection guide for all products related to cell cycle analysis of fixed and live cells in flow cytometry.
Specifications

Specifications

Contains 5 vials of FxCycle™ far red stain. Store at ≤-20°C and protected from light.
Flow Cytometer
FxCycle™ Far Red Stain
Liquid
500
DMSO (Dimethylsulfoxide)
Fluorescent
Stain
633
FxCycle™, Molecular Probes™
Room Temperature
Nucleic Acids
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.