missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Galvanic Dissolved Oxygen Sensors (universal)
Get accurate testing results for water and waterous solutions with these membrane-covered galvanic dissolved oxygen sensors that are low maintenance and no polarizarion time required.
760.00 € - 1250.21 €
Product Code | Brand | Length (Metric) Cable | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Cable | Includes | Price | Quantity & Availability | ||||
10503833
|
WTW™
201570 |
3 m | 3m L Cable Cleaning solution, abrasive foil, 1 exchange membrane head and electrolyte |
760.00 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
10470632
|
WTW™
201545 |
3 m | 3m L Cable Cleaning solution, abrasive foil, 3 exchange membrane heads and electrolyte |
1070.00 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
10491592
|
WTW™
201546 |
6 m | 6m Length Cable Cleaning solution, abrasive foil, 3 exchange membrane heads and electrolyte |
1105.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
10776701
|
WTW™
201548 |
15 m | 15m Length Cable Cleaning solution, abrasive foil, 3 exchange membrane heads and electrolyte |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Dissolved oxygen sensor with integrated temperature compensation and membrane leak monitoring
- Can be used in the lab as well as in the field
- Features include a quick response time (t99<60 s) and low-maintenance operation
- Fields of use include surface waters, measurements in wastewater treatment plants, BOD directions
- Filled with electrolyte and achieves a long dwelling time up to 6 months
- Calibration vessel is part of the delivery
- For use with conductivity and multiparameter meters
- Includes 1.5m L Cable Cleaning solution, abrasive foil, 3 exchange membrane heads and electrolyte
Specifications
Conductivity and multiparameter meters |