missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc Regenerated Cellulose Syringe Filters with Slip Luer Outlet
Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 30mm Puradisc Regenerated Cellulose Syringe Filters with Slip Luer is resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.
187.00 € - 188.00 €
Specifications
Material | Regenerated Cellulose |
---|---|
Filtration Area | 5.7 cm2 |
For Use With (Application) | Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions |
Housing Material | Polypropylene |
Inlet Style | Female luer lock |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11379334
|
Cytiva
10462950 |
0.45 μm |
187.00 €
Pack of 50 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
11389334
|
Cytiva
10462960 |
0.2 μm |
188.00 €
Pack of 50 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.Features
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- Low dead volume (< 10μl)
Benefits
- Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
- Documented batch-to-batch quality and consistency ensure reproducible results
- Mini-Tip outlet is ideal for filtration into very small sample bottles
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Specifications
Regenerated Cellulose | |
Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions | |
Female luer lock | |
50/Pk. | |
30 mm |
5.7 cm2 | |
Polypropylene | |
Slip luer | |
Syringe Filter |