missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibberellic Acid A4+A7, 90%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Type | Gibberellic Acid A4+A7 |
Physical Form | Powder |
Solubility Information | Soluble in methanol, ethanol, or acetone; Also soluble in dilute solutions of sodium bicarbonate or sodium acetate |
Percent Purity | 90% |
Quantity | 1 g |
Flash Point | >110°C (230°F) |
Boiling Point | 582°C |
Chemical Name or Material | Gibberellic Acid A4+A7 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'