missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ EXPERT™ Universal Fit Gel Loading Pipette Tips: Nonsterile
Flat or round tip styles are available
Brand: Gilson™ F1733282
199.50 EUR valid until 2024-12-31
Use promo code "23279" to get your promotional price.
Additional Details : Weight : 1.78000kg
Description
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Features graduations at varying volumes allowing for quick-checks when aspirating samples
- Sterile model also available
Specifications
1 to 200 μL | |
Clear | |
8.255cm | |
Yes | |
Polypropylene |
Non-sterile | |
12.75 in. | |
Gel Loading, Round | |
Pipetman EXPERT | |
5μL |