Learn More
Gilson™ PIPETMAN™ L Multichannel Pipet
The PIPETMAN™ L Multichannel Pipet is a lightweight multichannel pipet with lockable volume that has been designed to fit naturally in your hand.
Brand: Gilson™ FA10012
993.96 EUR valid until 2024-12-31
Use promo code "21925" to get your promotional price.
Code : 50
Additional Details : Weight : 0.18000kg
Description
- Gilson–patented volume locking system guarantees no accidental change in volume while pipetting.
- Adjustable tip ejector provides comfort for right- and left-handed users.
- Redesigned handle fits naturally in your hand, no matter the size.
- Unique internal design applies even, equal pressure from either side of the pipette, rather than on the center of the channels like other multichannels do.
- 2D identification code tracks product reference number, date of manufacture, serial number and maximum volume of pipet.
- Available in 8–and 12–channel covering a volume range from 0.5 to 300μL.
Specifications
No | |
Yellow | |
Reusable | |
Polypropylene | |
12 | |
No | |
Pipette | |
Ergonomic | |
6.02 in. | |
12.87 in. | |
1.5 in. | |
0.9 lb. | |
Certified Quality |
Autoclavable | |
Manual | |
Ergonomic | |
P12x200L | |
Pipetman™ L | |
Non-sterile | |
20 to 200 μL | |
1 Year | |
15.3 cm | |
32.7 cm | |
3.8 cm | |
Yellow |