missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN M Single Channel Pipets
Fully motorized, lightweight pipet that virtually eliminates pipetting forces and minimizes RSI (Repetitive Strain Injuries) among users.
469.00 €
Specifications
Number of Channels | 1 |
---|---|
Product Line | Pipetman™ M |
Type | Pipette |
Includes | Fully motorized piston, color coded push button, universal tip holder |
Product Code | Brand | Model | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
15530500
|
Gilson™
F81022 |
P10M | 0.5 to 10 μL | D10, DL10, DF10ST, DFL10ST pipette tip |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15540500
|
Gilson™
F81023 |
P20M | 2 to 20 μL | D200, DF30ST pipette tip |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15540490
|
Gilson™
F81013 |
P100M | 5 to 100 μL | D1000, D1200, DF1000ST, DF1200ST pipette tip |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15550500
|
Gilson™
F81024 |
P200M | 20 to 200 μL | D200, D300, DF200ST, DF300ST pipette tip |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
An ergonomic pipetting solution with GLP features that each lab needs
- Motorized piston with adjustable speed that is compatible with varying solution densities
- Lockable volume to prevent inaccuracies
- Color-coded push-button corresponds to matching tip packs
- Service alert reminders
- Unique tip holder design allows for a secure fit of most brands of tips
- Features four essential pipetting modes – reverse, mix, repetitive and pipetting – to best fit your application
- Pipette can be used while charging eliminating bottlenecks and downtime
- Power carrousel conveniently holds and charges up to 5 PIPETMAN M pipettes at once, charging 80% of its full capacity in less than one hour
Specifications
1 | |
Pipetman™ M | |
Pipette | |
Fully motorized piston, color coded push button, universal tip holder |