missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Glass Crimp Top Vials, 12 x 32mm for 11mm Closure
Available in clear or amber glass, with a graduated marking spot, and/or with a wide mouth opening. JG Finneran Associates™ Glass Crimp Top Vials, 12 x 32mm for 11mm Closure are made of clear or amber type 1 Borosilicate glass for use with Poly Crimp™ or standard aluminum crimp seals.
23.65 € - 59.70 €
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 2 mL |
For Use With (Application) | Designed to work in Agilent and other autosamplers. |
No. per Pack | 100/Pk. |
Product Code | Brand | Color | Marking Spot | Neck Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Marking Spot | Neck Style | Price | Quantity & Availability | |||
12357059
|
JG Finneran Associates™
32011E-1232A |
Amber | White | Crimp, Standard Opening |
51.20 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12347059
|
JG Finneran Associates™
32011E-1232 |
Clear | White | Crimp, Standard Opening |
23.80 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10025520
|
JG Finneran Associates™
32011LM-1232 |
Clear | No | Crimp, Big Mouth Opening |
23.65 €
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
12377059
|
JG Finneran Associates™
3211LE-1232A |
Amber | White | Crimp, Big Mouth Opening |
59.70 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12367059
|
JG Finneran Associates™
32011LE-1232 |
Clear | White | Crimp, Big Mouth Opening |
23.80 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
- Compatible with Poly Crimp™ Seals or standard aluminum crimp seals
- Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots, which facilitates filling vials to a desired level and viewing sample volumes
- Available with 40% larger opening to prevent broken needles (due to increased target area)
- Unique StepVial design precisely centers a limited volume insert for dependable use with Agilent and other autosamplers
Specifications
12 mm | |
2 mL | |
100/Pk. | |
32 mm |
Borosilicate Glass | |
Designed to work in Agilent and other autosamplers. | |
Crimp Seal (Poly Crimp™ or Standard Aluminum) | |
11 mm |