missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Glass Cuvette
Designed for a variety of applications
89.25 € - 565.00 €
Specifications
Type | Cuvette |
---|---|
Material | Glass |
Quantity | 1 Each |
For Use With (Equipment) | Spectrophotometer |
Width (Metric) | 10 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15254566
|
Eppendorf™
4001100004 |
Model: 4001, special optical glass |
89.25 €
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15284566
|
Eppendorf™
4011100002 |
Model: 4011, semi-micro |
109.00 €
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15204576
|
Eppendorf™
4052102001 |
Model: 4052, flow-through |
565.00 €
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- Optical glass composition
- Available in a variety of models and sizes
Specifications
Cuvette | |
1 Each | |
10 mm |
Glass | |
Spectrophotometer | |
Spectroscopy |