missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass-Encased Stir Bar

Use with very abrasive media that may erode PTFE. The glass-encased magnetic stir bar is cylindrical for a wide variety of uses.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 11557792

  • 25.95 € / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • Use with very abrasive media that may erode PTFE
  • Autoclavable
Specifications

Specifications

5 mm
Clear
Containers and Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Cylinder
Glass encapsulated Alnico V magnet core
5/Pk.
Yes
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers