missing translation for 'onlineSavingsMsg'
Learn More

Merck Glass Fiber Filters with Binder, 1 μm

For prefiltration and contamination analysis

Brand:  Merck AP1504700

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10752721

  • 118.00 € / Pack of 100
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

For prefiltration and contamination analysis

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121°C at 1 bar). Glass Fiber Filters with Binder Resin: Millipore filters with binder resin have superior wet strength and are excellent for qualitative analysis and prefiltration, especially for heavily contaminated liquids. They are also widely used for clarification of aqueous solutions.

Type AP15
  • Lowest dirt-holding capacity
  • Recommended prefilter for 0.2 to 0.6 μm filters
  • Specifications

    Specifications

    10.6 L/min/ cm2
    Autoclavable
    Depth Filter
    0.2 to 0.6 μm
    Sterile
    Prefiltration and contamination analysis
    Hydrophilic
    100 μg/ cm2
    1022°F
    0.031 in.
    Filter Membranes
    1.8 in.
    4.7 cm
    210 mm of H2O
    White
    Borosilicate Glass Microfiber
    1 μm
    1.6 mL/min/ cm2
    AP15
    Binder resin
    Plain
    550°C
    790 μm
    Hydrophilic
    4.7 cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers