missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Glass Fiber Filters Without Binder, 2.7 μm
Hydrophilic Glass Fiber without Binder Resin filter
65.20 € - 91.15 €
Specifications
Airflow Rate | 139 L/min/ cm2 |
---|---|
Air Resistance | 16 mm of H2O |
Autoclavable | Autoclavable |
Color | White |
Filter Type | Depth Filter |
Produktcode | Marke | Diameter (English) | Diameter (Metric) | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Diameter (English) | Diameter (Metric) | Preis | Menge & Verfügbarkeit | ||||
10536532
|
Merck
APFD02500 |
0.98 in. | 2.5 cm |
65.20 €
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10248490
|
Merck
APFD04700 |
1.8 in. | 4.7 cm |
91.15 €
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10597102
|
Merck
APFD09050 |
3.5 in. | 9 cm |
84.65 €
Pack of 50 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
Beschreibung
Hydrophilic Glass Fiber without Binder Resin filter
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.
Type APFD
•Thick filter with high flow and low retention
•Use for clarifying suspensions containing particulates greater than 1.0 μm
Spezifikation
139 L/min/ cm2 | |
Autoclavable | |
Depth Filter | |
2.7 μm | |
Sterile | |
Use for clarifying suspensions containing particulates | |
Hydrophilic | |
932°F | |
0.018 in. | |
Filter Membranes |
16 mm of H2O | |
White | |
Borosilicate Glass Microfiber | |
2.7 μm | |
2.7 mL/min/ cm2 | |
APFD | |
Plain | |
500°C | |
470 μm | |
Hydrophilic |