missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Glass Fiber (GF) Pre-filters
Use as a depth filter for larger totally filterable volumes. Sartorius Glass Fiber (GF) Pre-filters are made of borosilicate glass microfibers and are ideal for use as a pre-filter in clarification and sterile filtration. Available in a range of filter disc diameters.
62.20 € - 270.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Format | Disc |
Material | Borosilicate Glass Microfiber |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10315051
|
Sartorius
13400-127------K |
12.7 cm |
122.00 €
Pack of 50 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10355411
|
Sartorius
13400--42------Q |
4.2 cm |
253.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10293711
|
Sartorius
13400--13------S |
1.3 cm |
62.20 €
Pack of 200 |
In Stock
Log in to see stock. |
|||||
10459891
|
Sartorius
13400-124------K |
12.4 cm |
121.00 €
Pack of 50 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10728131
|
Sartorius
13400-130------K |
13 cm |
127.97 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10159230
|
Sartorius
13400--47------Q |
4.7 cm |
264.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10675121
|
Sartorius
13400-100------K |
10 cm |
104.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10614371
|
Sartorius
13400--50------Q |
5 cm |
270.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10544761
|
Sartorius
13400--20------S |
2 cm |
113.00 €
Pack of 200 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
12741158
|
Sartorius
13400--47------Q |
4.7 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The major use of the glass microfiber filter disc is as a depth prefilter in clarification and sterile filtration. As a prefilter, it is placed directly on top of a membrane filter. The prefilter diameter must be the one specified for the chosen holder; larger diameters will intrude under the sealing ring of the holder and cause leakage.- Manufactured with a hydrophillic acrylic binder for defined strength
- Has a high particle loading capacity for filtering relatively dirty liquids
- Mechanically and chemically stable, with a temperature resistance up to 220°C
- Other filter characteristics:
- Weight: 73g/m2
- Extractable content in isopropanol: 1.54%
- Extractable content in water: 1.12%
- Pressure drop at 5.3cm/sec: 0.363kPa
- Total throughput at 1bar: 320mL/min./cm2
Specifications
Autoclavable | |
Disc | |
Non-sterile | |
Used as a depth prefilter high particle loading capacity | |
Hydrophilic | |
220°C |
White | |
Borosilicate Glass Microfiber | |
295 to 381mL/min. | |
13400 | |
428°F | |
550 μm |