missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Fiber Pre-Filters
Sartorius Stedim Biotech™ Glass Fiber Pre-Filters are suitable for liquid filtration, prefiltration, and analytical sample preparation.
92.70 € - 264.00 €
Specifications
Basis Weight | 73 g/m2 |
---|---|
Format | Disc |
Material | Glass Microfiber with Binder |
Grade | 13400 |
Hydrophobicity | Hydrophilic |
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
15982470
|
Sartorius Stedim Biotech™
13400--16------S |
16 mm | 200/Pk. |
92.70 €
Pack of 200 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
15992470
|
Sartorius Stedim Biotech™
13400--45------Q |
45 mm | 500/Pk. |
264.00 €
Pack of 500 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15902480
|
Sartorius Stedim Biotech™
13400--80------N |
80 mm | 100/Pk. |
95.10 €
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
15912480
|
Sartorius Stedim Biotech™
13400-110------K |
110 mm | 50/Pk. |
128.00 €
Pack of 50 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
Description
- Primarily used as a pre-filter
- Hydrophilic
- Glass microfiber with binder
- Non-sterile, bulk packed
- White, w/o grid
- Manufactured with synthetic binding agents to ensure that the filter has a defined strength
- Mechanically and chemically stable
Specifications
73 g/m2 | |
Glass Microfiber with Binder | |
Hydrophilic |
Disc | |
13400 | |
180°C |