missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Funnel Filter with Sintered Glass Disc
Constructed of borosilicate glass and available in a variety of capacities. Fisherbrand™ Glass Funnel Filters with Sintered Glass Disc filter medium precipitates ranging from 16 - 40μm and 10 to 14μm pore sizes respectively.
50.65 € - 273.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Sintered glass disc |
Product Type | Filter funnel |
Product Code | Brand | Capacity (Metric) | Porosity | Diameter (Metric) Disc | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Porosity | Diameter (Metric) Disc | Price | Quantity & Availability | |||
11952148
|
Fisherbrand™
|
125 mL | 4 | 65mm |
185.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11942148
|
Fisherbrand™
|
125 mL | 3 | 65mm |
81.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11912148
|
Fisherbrand™
|
35 mL | 4 | 30mm |
83.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
11902148
|
Fisherbrand™
|
35 mL | 3 | 30mm |
50.65 €
Each |
In Stock
Log in to see stock. |
|||
11962148
|
Fisherbrand™
|
500 mL | 3 | 95mm |
273.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11922148
|
Fisherbrand™
|
80 mL | 3 | 40mm |
88.70 €
Each |
In Stock
Log in to see stock. |
|||
11932148
|
Fisherbrand™
|
80 mL | 4 | 40mm |
71.25 €
Each |
In Stock
Log in to see stock. |
|||
Description
Constructed of borosilicate glass and available in a variety of capacities. Fisherbrand™ Glass Funnel Filter with Sintered Glass Disc filters medium precipitates ranging from 16 - 40μm and 10 to 14μm pore sizes respectively.
- Funnels constructed of borosilicate glass.
- Funnel filters constructed of sintered glass.
- Filters medium precipitates with grade 3 and grade 4 porosity.
Specifications
Borosilicate Glass | |
Sintered glass disc | |
Filter funnel |