Learn More
Fisherbrand™ Glass Graduated Class B Type 1 Pipettes
Pipet liquids securely. Fisherbrand™ graduated class B type 1 pipets are made from soda lime glass. Type 1 pipets have the zero at the top.
Brand: Fisherbrand™
34.27 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 41
Additional Details : Weight : 0.25650kg
Description
- Soda lime Glass
- Blue ceramic graduations
- Type 1 Pipet
- Class B
Specifications
Class B, BS 700 ISO 835 | |
Soda Lime Glass | |
0.1 mL | |
±0.10 mL | |
Pipet |
B | |
Yes | |
5 Pack | |
25 mL |