Learn More
Trajan Scientific and Medical™ Glass Lined Stainless-Steel GC Tubing
Exhibits resistance to the harshest of conditions and to strong acids and bases
Brand: Trajan Scientific and Medical™ 082770
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Ideal for HPLC columns, particularly for biological matrices
- Temperature stable up to 500°C
Specifications
HPLC Columns, Biological Matrices | |
4 mm | |
Borosilicate Glass (Lining) |
Tubing | |
180 cm | |
Stable up to 500°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.