missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Glass Lined Stainless-Steel GC Tubing

Exhibits resistance to the harshest of conditions and to strong acids and bases

Brand:  Trajan Scientific and Medical™ 082734

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15268993

  • 83.90 € / Each

Estimated Shipment
01-09-2020

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Ideal for HPLC columns, particularly for biological matrices
  • Temperature stable up to 500°C
Specifications

Specifications

0.75 mm
90 cm
Stable up to 500°C
HPLC Columns, Biological Matrices
Borosilicate Glass Lining
Videos
Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.