missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Grade MG 160
Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.
Brand: Sartorius Stedim Biotech™ FT-201110-090125
Additional Details : Weight : 0.09200kg
Description
- Binder-free
- Suitable for the following:
- Air monitoring
- Air/gas filtration
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifications
75 g/m2 | |
Sheet | |
1.2 μm | |
400 mL/min. | |
Hydrophilic | |
0.35 mm |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MG 160 | |
100/Pk. | |
90 x 125 mm |