missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Grade MGC
Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.
286.00 € - 1760.00 €
Specifications
Basis Weight | 54 g/m2 |
---|---|
Color | White |
Format | Sheet |
Material | Binder-free Glass Microfiber |
Particle Retention | 1.2 μm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15952730
|
Sartorius Stedim Biotech™
FT-2-1103-100300 |
100 x 300 mm |
286.00 €
Pack of 100 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15962730
|
Sartorius Stedim Biotech™
FT-2-1103-460570 |
460 x 570 mm |
1760.00 €
Pack of 100 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
Description
- Binder-free
- Suitable for the following:
- Analysis of suspended solids in wastewater according to EN 872
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifications
54 g/m2 | |
Sheet | |
1.2 μm | |
335 mL/min. | |
Hydrophilic | |
0.26 mm |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MGC | |
100/Pk. |