missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Glass Microfiber Filters, Grade MGD

Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.

Brand:  Sartorius Stedim Biotech™ FT-2-1104-300300

Additional Details : Weight : 3.14600kg

Product Code. 15972730

  • 550.00 € / Pack of 100
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

  • Binder-free
  • Suitable for the following:
    • Liquid filtration
    • Prefiltration
    • Clarification
    • Analytical sample preparation
    • Particle analysis
  • Non-sterile, bulk packed
Specifications

Specifications

120 g/m2
Sheet
2.7 μm
920 mL/min.
Hydrophilic
0.53 mm
White
Binder-free Glass Microfiber
Non-sterile
MGD
100/Pk.
300 x 300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers