missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Grade MGF
Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.
459.00 € - 4450.00 €
Specifications
Basis Weight | 75 g/m2 |
---|---|
Color | White |
Format | Sheet |
Material | Binder-free Glass Microfiber |
Particle Retention | 0.7 μm |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
15982730
|
Sartorius Stedim Biotech™
FT-2-1105-203254 |
203 x 254 mm | 50/Pk. |
459.00 €
Pack of 50 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
15992730
|
Sartorius Stedim Biotech™
FT-2-1105-460570 |
460 x 570 mm | 100/Pk. |
4450.00 €
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
Description
- Binder-free
- Suitable for the following:
- Clarification of protein solutions
- Toxicity characteristic leaching procedure (TCLP test
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifications
75 g/m2 | |
Sheet | |
0.7 μm | |
110 mL/min. | |
Hydrophilic |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MGF | |
0.38 mm |