Learn More
Fisherbrand™ Bulb Pipettes, One Mark, Class AS, Certified, ISO 648, DIN 12691
Pipette with the highest precision. Fisherbrand™ one mark Class AS pipettes are made of soda lime glass. Colour coded with blue markings.
Brand: Fisherbrand™
12.54 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.15750kg
Description
Pipette with the highest precision. Fisherbrand one mark Class AS pipettes are made of soda lime glass. Colour coded with blue markings.
- Colour coded to BS 3996
- Blue ceramic graduations
Specifications
ISO 648, DIN 12691 | |
Soda Lime Glass | |
2 Pack | |
Pipet |
AS | |
Yes | |
50 mL |