Learn More
Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock
Constructed in chemical resistant borosilicate glass. Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock separates mixtures into immiscible solvents. Available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
Brand: Fisherbrand™
42.90 EUR valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : 41
Additional Details : Weight : 0.32400kg
Description
Constructed in chemical resistant borosilicate glass. Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock separates mixtures into immiscible solvents. Available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
- Easy-open stopper helps to reduce pressure buildup during processing.
Specifications
Separating funnel | |
Borosilicate Glass | |
1PK | |
Glass, Plastic |
250 mL | |
ISO 4800 | |
PTFE | |
24/29 |