missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass pH Electrode with BNC Connector
A 3-in-1 electrode for measuring both pH and temperature with a Pt1000 sensor.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.13000kg
Description
- Delivered with 1m BNC plug
- 2 banana plugs of 4mm diameter for temperature
- Protected head
- Electrolyte liquid
- Compatible with Consort, Schott, WTW and other pH meters
- pH measurement from 0 to 14; temperature measurement from 0° to 80°C
Specifications
BNC | |
pH/Temperature Electrode | |
120 mm | |
Glass | |
0°C to 80°C |
12 mm | |
pH and temperature measurement | |
1 m | |
0 to 14 |