missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Glass RP-2/UV254 TLC Plate
299.28 € - 392.00 €
Specifications
Material | Glass RP-2 |
---|---|
Particle Size | 5 to 17 μm |
Pore Size | 60 Å |
Type | TLC Plate |
Fluorescent Indicator | UV254 |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12867611
|
Macherey-Nagel™
811082 |
20 x 20 cm |
299.28 €
Pack of 25 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10315882
|
Macherey-Nagel™
811081 |
10 x 20 cm |
392.00 €
Pack of 50 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
Specifications
Glass RP-2 | |
60 Å | |
UV254 | |
0.75 mL/g | |
0.25 mm |
5 to 17 μm | |
TLC Plate | |
Active Plant Constituents, Steroids | |
∼500 m2/g |