missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Glass SlimTrode
Brand: Hamilton™ 238150
Code : 03
Additional Details : Weight : 0.23000kg
Specifications
S7 | |
SlimTrode | |
Glass | |
Yes |
12 mm | |
100 mm | |
0°C to 100°C |