missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Disposable Micro Capillary Pipettes, End-to-End

Facilitates error-free capillary filling in the laboratory. Hirschmann Instruments™ Disposable Micro Capillary Pipettes, End-to-End are manufactured from durable DURAN™ glass.

Brand:  Hirschmann™ 9000240

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10480771

  • 132.00 € / Pack of 1000
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • End-to-end, with minicaps
  • Conformity certified
  • Available either heparinized or non-heparinized
  • Acc. to ISO 7550, CE acc. IVD 98/79 EC
Specifications

Specifications

0.5%
DURAN
30 ±0.5 mm
Single-use
ISO 7550, CE, IVD 98/79 EC
40 μL
Minicap Capillary Pipette
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers