missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Disposable Micro Capillary Pipettes, End-to-End
Facilitates error-free capillary filling in the laboratory. Hirschmann Instruments™ Disposable Micro Capillary Pipettes, End-to-End are manufactured from durable DURAN™ glass.
Brand: Hirschmann™ 9000204
Code : A0
Additional Details : Weight : 0.80000kg
Description
- End-to-end, with minicaps
- Conformity certified
- Available either heparinized or non-heparinized
- Acc. to ISO 7550, CE acc. IVD 98/79 EC
Specifications
0.5% | |
1% | |
Borosilicate Glass | |
10 x 100/Pack | |
Minicap Capillary Pipette |
ISO 7550, CE acc. IVD 98/79 EG, conformity certified | |
Disposable micro capillary pipettes, Sodium-heparinized, end-to-end | |
Pipette bulb (per 1000 pcs.) | |
4 μL | |
Single-use |