missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Specimen Vials
For use with push-in caps. Fisherbrand™ Glass Specimen Vials are manufactured from clear Type 1B neutral glass.
Brand: Fisherbrand™
91.65 EUR valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.01600kg
Description
- Flat bottom
- Borosilicate glass
- Suitable for media, diagnostic, storage, display and sample collection applications
Specifications
Clear | |
Borosilicate Glass | |
Tall form | |
Polyethylene | |
46 mm | |
Flat Bottom Vial |
13 mm | |
3.5 mL | |
Flat | |
Push-in Cap | |
666/Pk. |