Learn More
Merck Classic Glass Vacuum Filter Holder Kits, 47 mm
The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.
Brand: Merck XX1014720
Informations supplémentaires : Weight : 0.50000kg
Description
Spécification
Autoclavable | |
Borosilicate, PTFE-faced attachment | |
Borosilicate Glass | |
Non-sterile | |
Funnel and base, filter support, spring clamp, and stopper | |
No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks | |
Laboratory Filter Holders or Cyclones | |
22.9 cm |
Transparent/Clear | |
Glass Filter Holder | |
PTFE-coated Membrane Support | |
9.6 cm2 | |
PTFE-coated membrane support | |
Vacuum | |
300 mL | |
7.6 cm |