missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Two Color Labeling Ribbons With Panel
GlobalMark™ Printer Ribbonstony are super-tough, smear-proof GlobalMark™ ribbons that ensure your printed text lasts for years outdoors and in industrial environments.
292.00 € - 301.00 €
Specifications
Product Type | Labeling Ribbon, 2 Color |
---|---|
For Use With (Equipment) | GlobalMark Printer |
Length (Metric) | 60 m |
Width (Metric) | 105 mm |
Dimensions (L x W) | 60 m x 105 mm |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
11589303
|
Brady™
076775 |
Blue | 60 m x 105 mm |
295.00 €
1 box |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
11579303
|
Brady™
076774 |
Blue | 60 m x 105 mm |
295.00 €
1 box |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
11529303
|
Brady™
076763 |
Red | 60 m x 105 mm |
295.00 €
1 box |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
11519303
|
Brady™
076762 |
Black | 60 m x 105 mm |
295.00 €
1 box |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11569303
|
Brady™
076771 |
Orange | 60 m x 105 mm |
295.00 €
1 box |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
11559303
|
Brady™
076770 |
Black | 60 m x 105 mm |
295.00 €
1 box |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
11599303
|
Brady™
076782 |
Blue | 60 m x 105 mm |
295.00 €
1 box |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
11539303
|
Brady™
076766 |
Yellow | 60 m x 105 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10011213
|
Brady™
076767 |
Yellow | 60 m x 105 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and "click" right into place
Specifications
Labeling Ribbon, 2 Color | |
60 m | |
60 m x 105 mm |
GlobalMark Printer | |
105 mm |