missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Portable Glove Box System
The operator and the external environment are protected with the SP Scienceware™ Portable Glove Box System, a lightweight, self-contained portable isolation cabinet.
Brand: Bel-Art™ H50028-0000
Code : 03
Additional Details : Weight : 9.45000kg
Description
- Large acrylic window with 6 in. circular glove ports permits safe viewing of operations; 8 in. diameter side port allows easy insertion of material and equipment
- Large size, 22 in. long (20 in. installed) neoprene gloves are included; Provides good protection against gas, liquid or solid penetration
- Gloves are secured to the 6 in. circular port holes with clamping rings (included)
- Body molded from LDPE with round corners throughout for easy cleaning
Specifications
Glove Box | |
White | |
Gas Ports, Glove Box Gloves | |
1 | |
17.2 kg |
LDPE with Acrylic Window | |
33 cm | |
55 cm | |
126.5 L | |
68.5 cm |