missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE Bottles
186.54 EUR valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Sterility:
Non-sterile
Sterile
Description
- Large neck
- Break resistant
- Sterile or aseptic by irradiation
- Detachable sterilization certificate on each carton
Specifications
Closure Material | Polyethylene |
Closure Type | Double Screw Cap |
Diameter (Metric) | 57 mm |
Height (Metric) | 220 mm |
Capacity (Metric) | 2000 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 121mm |
Quantity | 25/PK |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'