missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Octagonal Polyethylene Terephtalate Bottles
Click to view available options
Capacity:
16.9 oz., 500 mL
33.8 oz., 1000 mL
4.2 oz., 125 mL
8.45 oz., 250 mL
Closure Color:
Natural
Packaging:
Bulk
Retractable Film Packed
Tray Filmed Packed
Description
- Break-resistant polyethylene terephthalate (PET) with transparency equivalent to glass
- Molded graduations
- Tamper-evident High-density Polyethylene (HDPE) cap
- Film-packed with or without tray in folded outer bag
Specifications
Capacity | 16.9 oz., 500 mL |
Closure Material | HDPE |
Closure Size | 31 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 31.7 mm |
Height (English) | 6.8 in. |
Height (Metric) | 173 mm |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | Clear |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'