missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Plastic Serological Pipets
Includes color coded hydrophobic plug. Gosselin™ Plastic Serological Pipets are manufactured from polystyrene.
132.85 € - 297.33 €
Specifications
Aspirator Plug | Hydrophobe plug |
---|---|
Certifications/Compliance | ISO 11137 |
Material | Polystyrene |
For Use With (Application) | Used in dairy, environment, industries, microbiology |
Graduated | Yes |
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
11793124
|
Gosselin
GPN1E1 |
Yellow | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11937715
|
Gosselin
GPN2E25 |
Natural | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Graduated
- Polystyrene
- Nonpyrogenic/Noncytotoxic/Nonhaemolytic
- Color coded hydrophobic plug
- Single piece construction
Specifications
Hydrophobe plug | |
Polystyrene | |
Yes | |
270 mm |
ISO 11137 | |
Used in dairy, environment, industries, microbiology | |
Narrow End | |
Pipette |