missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polyethylene Octagonal Thiosulfate Sodium Bottles
Click to view available options
Material:
Polyethylene
Beschreibung
- Break-resistant polyethylene terephthalate (PET) or High-density Polyethylene (HDPE)
- Molded graduations
- Leak-proof tamper-evident HDPE screw caps are available for the 500 mL and 1 L bottle not the 250 mL.
- Available with or without sodium thiosulfate
- Traceable labels
- Large openings minimize risk of contamination
- Film-packed or individually bagged
Spezifikation
Diameter (Metric) Inner Neck | 31.7 mm |
Material | Polyethylene |
Length (Metric) | 64 mm |
Width (Metric) | 64 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'