missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Conical Containers

Quality sampling tools for secure sample retrieval and shipment

Brand:  Corning™ PC400-09

Code : 46

Additional Details : Weight : 5.23800kg

 View more versions of this product

Product Code. 11713174

  • 162.22 € / Pack of 185
Estimated Shipment: 05-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Lightweight and break-resistant
  • Transparent or white Polypropylene (PP)
  • Assembled or non-assembled
Specifications

Specifications

Yes
Non-sterile
400 mL
LDPE
85 mm
185/Cs.
Polypropylene
6.7 oz.
Natural
Natural
100 mm
185/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers