missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 10 Smooth Surface Folded Filter Qualitative Filter Papers
Used for routine analyses like clarification and determination of substances
Brand: Sartorius™ FT-4-352-240
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Supplied in rolls, sheets, discs and folded filters as well as customer-specific cuts
Specifications
Folded | |
7.5μm/sec. | |
10 | |
0.33 mm | |
240 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100/Pk. | |
Qualitative Filter Paper | |
240 mm |