missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 1103 Cellulose Technical Filter Paper
Suitable for removal of fine particles
12.65 € - 500.31 €
Specifications
Material | Cellulose |
---|---|
Particle Retention | 12 to 16 μm |
Pore Size | 12 to 16 μm |
For Use With (Application) | For dyes, Ether, Alcoholic solutions, Eaux de Cologne, salted solutions, vegetal extracts, hair solutions, perfumes, tinctures, saccharine juices, vinegar |
Grade | 1103 |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11720026
|
Fisherbrand™
|
Folded Disc | 800 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11749995
|
Fisherbrand™
|
Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11759995
|
Fisherbrand™
|
Disc | 12 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11769995
|
Fisherbrand™
|
Disc | 185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11779995
|
Fisherbrand™
|
Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11709995
|
Fisherbrand™
|
Disc | 47 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11719995
|
Fisherbrand™
|
Disc | 55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11739995
|
Fisherbrand™
|
Disc | 90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11729995
|
Fisherbrand™
|
Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11760006
|
Fisherbrand™
|
Disc | 800 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Thick smooth paper
- Wet strengthened
Specifications
Cellulose | |
12 to 16 μm | |
1103 | |
0.3 mm |
12 to 16 μm | |
For dyes, Ether, Alcoholic solutions, Eaux de Cologne, salted solutions, vegetal extracts, hair solutions, perfumes, tinctures, saccharine juices, vinegar | |
100 Pack |