missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 112 Cellulose Medium Fast Filtering Qualitative Filter Paper
Suitable for fast filtration of liquid with fine particles.
20.55 € - 67.50 €
Specifications
Description | Ash Content: 0.06% |
---|---|
Material | Cellulose |
Particle Retention | 8 to 12 μm |
Pore Size | 8 to 12 μm |
For Use With (Application) | Typical grade for qualitative tasks, most of Sulphides, beer and malt analysis |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11704253
|
Fisherbrand™
|
Folded Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11714253
|
Fisherbrand™
|
Folded Disc | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11724253
|
Fisherbrand™
|
Folded Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11734253
|
Fisherbrand™
|
Folded Disc | 185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11744253
|
Fisherbrand™
|
Folded Disc | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11754253
|
Fisherbrand™
|
Folded Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11764253
|
Fisherbrand™
|
Folded Disc | 320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11720225
|
Fisherbrand™
|
Folded Disc | 270 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11784243
|
Fisherbrand™
|
Folded Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11794243
|
Fisherbrand™
|
Folded Disc | 90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11485218
|
Fisherbrand™
|
Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11710225
|
Fisherbrand™
|
Disc | 270 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pure grade
- Made of cellulose fibers
- Alpha content of nearly 100% according precise norms
- Ash content:0.06%
Application
- Used for liquids, fine particulates
- Used in essential, industrial oil
- Atmospheric analysis
- Beverage industry
- Food, chemical industry
Specifications
Ash Content: 0.06% | |
8 to 12 μm | |
Typical grade for qualitative tasks, most of Sulphides, beer and malt analysis | |
100 Pack |
Cellulose | |
8 to 12 μm | |
112 | |
0.17 mm |