missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 1292 Wet-strengthened Folded Filter Qualitative Filter Papers
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
47.90 € - 137.00 €
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 5 to 8 μm |
Filtration Speed | 50μm/sec. |
For Use With (Application) | Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10654512
|
Sartorius™
FT-4-210-125 |
125 mm |
47.90 €
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10564191
|
Sartorius™
FT-4-210-240 |
240 mm |
88.10 €
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
10439701
|
Sartorius™
FT-4-210-150 |
150 mm |
47.90 €
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10153701
|
Sartorius™
FT-4-210-090 |
90 mm |
124.00 €
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10042441
|
Sartorius™
FT-4-210-185 |
185 mm |
54.80 €
Pack of 100 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
10052261
|
Sartorius™
FT-4-210-320 |
320 mm |
137.00 €
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content <0.1%
- Precipates fine crystalline
- Medium dense, medium fast filtering
- Supplied in folded format
Specifications
Folded | |
5 to 8 μm | |
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
50μm/sec. | |
1292 | |
0.17 mm |