missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 153 Cellulose Hardened Qualitative Filter Paper
Fisherbrand™ Grade 153 Cellulose Hardened Qualitative Filter Paper is pure filter paper grade made of cellulose.
4.55 € - 34.40 €
Specifications
Description | Ash Content: 0.06% |
---|---|
Material | Cellulose |
Particle Retention | 5 to 8 μm |
Pore Size | 5 to 8 μm |
For Use With (Application) | For analysis in acid solutions, or filtration under high pressure |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11785225
|
Fisherbrand™
|
Folded Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11485228
|
Fisherbrand™
|
Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11735225
|
Fisherbrand™
|
Disc | 42.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11745225
|
Fisherbrand™
|
Disc | 55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
- Ash content for these grades is approximatively 0.06 %
Specifications
Ash Content: 0.06% | |
5 to 8 μm | |
For analysis in acid solutions, or filtration under high pressure | |
100 Pack |
Cellulose | |
5 to 8 μm | |
153 | |
0.15 mm |