missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 1602/N Creped Surface Qualitative Filter Papers
Well-suited for analytical and technical purposes. Sartorius™ Grade 1602/N Creped Surface Qualitative Filter Papers has a fast flow rate due to its structure.
Brand: Sartorius™ FT-2-342-580580
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of refined pulp and cotton linters with a > 95% α-cellulose content
- Ash content between 0.1 – 0.15%
- Wet-strengthened
Specifications
Sheet | |
14 to 16 μm | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
5μm/sec. | |
1602/N | |
0.23 mm | |
580 x 580mm |