missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Folded

Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Folded are suitable for analytical purposes and routine analyses, whenever no gravimetric analyses are required.

Brand:  Sartorius Stedim Biotech™ FT-4-211-090

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15932990

  • 108.00 € / Pack of 100

Estimated Shipment: 12-01-2023
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with < 95% alpha-cellulose content
  • Ash content < 0,1% according to DIN 54370
  • Wet-strengthened
Specifications

Specifications

80 g/m2
Cotton Linters and Refined Pulp (>95% alpha-cellulose)
293
0.15 mm
Folded
1 to 2μm
100/Pk.
90 mm
Videos
SDS
Documents
Certificates
Special Offers

Special Offers