missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 3 h Smooth Surface Qualitative Filter Papers
Used for analytical purposes and routine analyses.
Brand: Sartorius™ FT-2-302-580580
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Used for analytical purposes and routine analyses.Specifications
Sheet | |
35μm/sec. | |
3 h | |
0.13 mm | |
580 L x 580 Wmm | |
580 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
580 mm |