missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Discs

Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes where fast flow rate is desirable.

Brand:  Sartorius Stedim Biotech™ FT-3-480-090

Additional Details : Weight : 0.06400kg

 View more versions of this product

Product Code. 15932950

  • 18.90 € / Pack of 50
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters
  • Ash content 0.1 to 0.15%
  • Very fast filtering, wide pore
  • Wet-strengthened
Specifications

Specifications

135 g/m2
Cotton Linters, Refined Pulp
4 sec.
50/Pk.
90 mm
Disc
15 μm
37/N
0.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers