missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Ash-free Quantitative Filter Papers, Grade 390
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Brand: Sartorius™ FT-4-103-110
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Made of 100 % cotton linters
- Ash-free (ash content ≤0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
Folded | |
3 to 5 μm | |
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration | |
100 Pack | |
Quantitative Filter Paper |
Cotton Linters, Refined Pulp | |
100μm/sec. | |
390 | |
0.16 mm | |
110 mm |