missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 44 Quantitative Filter Paper
Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.
26.70 € - 187.00 €
Specifications
Airflow Rate | 56 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 3 μm |
Pore Size | 3 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11310484
|
Cytiva
1444-090 |
90 mm |
33.00 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11300484
|
Cytiva
1444-070 |
70 mm |
26.70 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10377531
|
Cytiva
1444-110 |
110 mm |
47.60 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11392965
|
Cytiva
1444-125 |
125 mm |
55.75 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11302975
|
Cytiva
1444-150 |
150 mm |
74.30 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11312975
|
Cytiva
1444-185 |
185 mm |
109.00 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11390474
|
Cytiva
1444-240 |
240 mm |
187.00 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.
Thin version of Grade 42 ashless paper for fine particle retention.- Accurate ash free dry mass measurements
- Fine nominal particle retention rating of 3 μm
- Filtration speed (Herzberg 995 s)
- Typical thickness of 180 μm
Specifications
56 s/100 mL/in2 | |
Cotton Linters | |
3 μm | |
Medium | |
Fine | |
176 μm |
Disc | |
3 μm | |
995 sec. | |
Grade 44 | |
100 Pack | |
Ashless |