missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 5 H/N Creped Surface Folded Filter Qualitative Filter Papers

Used for analytical and technical purposes.

Brand:  Sartorius™ FT-4-423-110

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10026841

  • 188.00 € / Pack of 100

Estimated Shipment: 13-07-2023
to see stock.
Add to basket

Description

Description

  • Fast flow rate due to its structure
  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content between 0.1 to 0.15%
  • Wet-strengthened
Specifications

Specifications

Folded
3μm/sec.
5 H/N
0.28 mm
110 mm
Cotton Linters and Refined Pulp
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper
100 Pack
Qualitative Filter Paper
110 mm
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers